Jacking Swivel Caster, Vulkollan, 8 in., 2200 lb

VALUE BRAND| Zoro #: G2189844| Mfr #: XJP 200 PT2H

$849.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189844 Mfr #: XJP 200 PT2H
Wheel Color: TanCore Color: Gray
Caster Raceway: Double BallCaster Temp. Range Available: Yes
Caster Temp. Range: -22 Degrees to 176 Degrees FIncludes: Elevation Locks and Foldaway Jacking Handle
Standards: ISO 9001Side Mount Hole Pattern: H
Features: Side MountPlate Size: 4" x 6"
Frame Material: SteelCaster Wheel/Tread Material: Polyurethane
Plate Thickness: 1/2"Non-Marking: Yes
Frame Finish: EnamelCaster Wheel Bearings: Ball
Outside Bolt Hole Spacing: 2-1/2" x 4-1/2"Inside Bolt Hole Spacing: 2-1/2" x 4-1/2"
Item: Jacking Swivel CasterMounting Bolt Dia.: 1/2"
Caster Sub-Type: SwivelReplacement Wheel: Mfr. No. 200 PT2H
Caster Core Material: Cast IronOverall Height: 25"
Caster Load Rating Range: Medium-DutyLoad Rating: 2200 lb.
Wheel Dia.: 8"Wheel Width: 1-3/4"
Country of Origin (subject to change): United Kingdom

Product Description

Jacking Swivel Caster, Caster Load Rating Range Medium-Duty, Load Rating 2200 lb., Wheel Dia. 8 In., Wheel Width 1-3/4 In., Caster Wheel/Tread Material Polyurethane, Inside Bolt Hole Spacing 2-1/2 In. x 4-1/2 In., Outside Bolt Hole Spacing 2-1/2 In. x 4-1/2 In., Overall Height 25 In., Mounting Bolt Dia. 1/2 In., Ball Caster Wheel Bearings, Double Ball Caster Raceway, Plate Size 4 In. x 6 In., Wheel Color Tan, Core Color Gray, Caster Core Material Cast Iron, Frame Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.