#8-32 Grade 2 Zinc Plated Finish Steel Nylon Insert Jam Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2260395| Mfr #: 177645

$2.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2260395 Mfr #: 177645
System of Measurement: InchNut Style: Nylon Insert Lock Nut
Fastener Thread Direction: Right HandFlange Dia.: -
Fastener Thread Type: UNCItem: Jam Lock Nut
Basic Material: SteelNut Standards: ASME B18.16.6
Width Across Flats: 11/32"Fastener Finish: Zinc Plated
Material Grade: Grade 2Dia./Thread Size: #8-32
Country of Origin (subject to change): Multiple

Product Description

Jam Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #8-32, Material Grade Grade 2, Width Across Flats 11/32 In., Nut Height 3/16 In., Nut Standards ASME B18.16.6, Flange Dia. -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.