JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/2"-12 Plain Finish Low Carbon Steel Thin Jam Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G2317086| Mfr #: 1XA59

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317086 Mfr #: 1XA59
System of Measurement: InchItem: Jam Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Fastener Finish: PlainNut Style: Thin Nut
Dia./Thread Size: 1-1/2"-12Basic Material: Low Carbon Steel
Wrench Size: 2-1/4"Width: 2-1/4"
Fastener Thread Type: UNFCountry of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-12, Fastener Thread Type UNF, Width 2-1/4 In., Wrench Size 2-1/4 In., Nut Height 7/8 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.