KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2"-6 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nut

VALUE BRAND| Zoro #: G0418047| Mfr #: 1WU37

$11.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Wrench Size: 2-1/4"
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418047 Mfr #: 1WU37
Width: 2-1/4"Wrench Size: 2-1/4"
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Dia./Thread Size: 1-1/2"-6Nut Standards: ASME B18.2.2
Nut Style: Thin NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 27/32"
Fastener Thread Direction: Right HandItem: Jam Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/2 In.-6, Fastener Thread Type UNC, Width 2-1/4 In., Wrench Size 2-1/4 In., Nut Height 27/32 In., Nut Standards ASME B18.2.2

Reviews