1-1/4"-12 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nut

VALUE BRAND| Zoro #: G1141637| Mfr #: 1WU35

$6.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wrench Size: 1-7/8"
Basic Material: Stainless Steel
Fastener Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141637 Mfr #: 1WU35
Wrench Size: 1-7/8"Basic Material: Stainless Steel
Fastener Finish: PlainItem: Jam Nut
Nut Standards: ASME B18.2.2Nut Height: 23/32"
Width: 1-7/8"Material Grade: 18-8
Fastener Thread Direction: Right HandNut Style: Thin Nut
System of Measurement: InchDia./Thread Size: 1-1/4"-12
Country of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-12, Fastener Thread Type UNF (Fine), Width 1-7/8 In., Wrench Size 1-7/8 In., Nut Height 23/32 In., Nut Standards ASME B18.2.2

Reviews