JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/4"-7 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G1051172| Mfr #: 1WU33

$6.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1051172 Mfr #: 1WU33
Item: Jam NutFastener Finish: Plain
Nut Style: Thin NutSystem of Measurement: Inch
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Material Grade: 18-8Dia./Thread Size: 1-1/4"-7
Basic Material: Stainless SteelWrench Size: 1-7/8"
Width: 1-7/8"Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-1/4 In.-7, Fastener Thread Type UNC, Width 1-7/8 In., Wrench Size 1-7/8 In., Nut Height 23/32 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.