KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1"-14 ASTM F467 Plain Finish Brass Thin Jam Hex Nut

VALUE BRAND| Zoro #: G0666215| Mfr #: 1WU77

$6.91 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Wrench Size: 1-1/2"
Fastener Thread Type: UNS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666215 Mfr #: 1WU77
Width: 1-1/2"Wrench Size: 1-1/2"
Fastener Thread Type: UNSDia./Thread Size: 1"-14
Nut Standards: ASME B18.2.2Nut Style: Thin Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 35/64"Fastener Thread Direction: Right Hand
Item: Jam NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-14, Fastener Thread Type UNS, Width 1-1/2 In., Wrench Size 1-1/2 In., Nut Height 35/64 In., Nut Standards ASME B18.2.2

Reviews