1-3/4"-12 Plain Finish Low Carbon Steel Thin Jam Hex Nut, 1 pk.

VALUE BRAND| Zoro #: G1453505| Mfr #: 1XA61

$8.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1453505 Mfr #: 1XA61
Fastener Finish: PlainSystem of Measurement: Inch
Nut Style: Thin NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Jam Nut
Fastener Thread Type: UNFDia./Thread Size: 1-3/4"-12
Basic Material: Low Carbon SteelWrench Size: 2-5/8"
Width: 2-5/8"Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/4 In.-12, Fastener Thread Type UNF, Width 2-5/8 In., Wrench Size 2-5/8 In., Nut Height 1 In., Nut Standards ASME B18.2.2

Product Reviews

Save 15%. Sign up for Z-mail.