JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-3/8"-12 Plain Finish Low Carbon Steel Thin Jam Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1299654| Mfr #: 1XA57

$16.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1299654 Mfr #: 1XA57
Fastener Finish: PlainItem: Jam Nut
Nut Standards: ASME B18.2.2Nut Style: Thin Nut
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Dia./Thread Size: 1-3/8"-12Basic Material: Low Carbon Steel
Wrench Size: 2-1/16"Width: 2-1/16"
Fastener Thread Type: UNFCountry of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1-3/8 In.-12, Fastener Thread Type UNF, Width 2-1/16 In., Wrench Size 2-1/16 In., Nut Height 13/16 In., Nut Standards ASME B18.2.2, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.