KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 ASTM F467 Plain Finish Brass Thin Jam Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1466053| Mfr #: 1WU67

$18.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Wrench Size: 3/4"
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466053 Mfr #: 1WU67
Width: 3/4"Wrench Size: 3/4"
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 1/2"-13
Nut Standards: ASME B18.2.2Nut Style: Thin Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 5/16"Fastener Thread Direction: Right Hand
Item: Jam NutSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width 3/4 In., Wrench Size 3/4 In., Nut Height 5/16 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews