KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Plain Finish 316 Stainless Steel Thin Jam Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1189571| Mfr #: 1WU45

$14.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Wrench Size: 3/4"
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189571 Mfr #: 1WU45
Width: 3/4"Wrench Size: 3/4"
Fastener Thread Type: UNC (Coarse)Material Grade: 316
Dia./Thread Size: 1/2"-13Nut Standards: ASME B18.2.2
Nut Style: Thin NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 5/16"
Fastener Thread Direction: Right HandItem: Jam Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC (Coarse), Width 3/4 In., Wrench Size 3/4 In., Nut Height 5/16 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews