JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

1/2"-13 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G0968642| Mfr #: U11360.050.0001

$4.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0968642 Mfr #: U11360.050.0001
Fastener Finish: Zinc PlatedNut Standards: ASME B18.2.2
System of Measurement: InchNut Style: Thin Nut
Fastener Thread Direction: Right HandBasic Material: Low Carbon Steel
Item: Jam NutFastener Thread Type: UNC
Dia./Thread Size: 1/2"-13Wrench Size: 3/4"
Width: 3/4"Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC, Width 3/4 In., Wrench Size 3/4 In., Nut Height 5/16 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.