1/4"-20 Plain Finish Brass Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1224937| Mfr #: 1WU53

$10.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224937 Mfr #: 1WU53
Fastener Finish: PlainSystem of Measurement: Inch
Nut Style: Thin NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Jam Nut
Dia./Thread Size: 1/4"-20Basic Material: Brass
Wrench Size: 7/16"Width: 7/16"
Fastener Thread Type: UNCCountry of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width 7/16 In., Wrench Size 7/16 In., Nut Height 5/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.