1/4"-20 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2452746| Mfr #: 1WE85

$6.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452746 Mfr #: 1WE85
Nut Standards: ASME B18.2.2Item: Jam Nut
Nut Style: Thin NutFastener Finish: Plain
System of Measurement: InchFastener Thread Direction: Right Hand
Material Grade: 18-8Dia./Thread Size: 1/4"-20
Basic Material: Stainless SteelWrench Size: 7/16"
Width: 7/16"Fastener Thread Type: UNC
Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width 7/16 In., Wrench Size 7/16 In., Nut Height 5/32 In., Nut Standards ASME B18.2.2, Package Quantity 100
Save 15%. Sign up for Z-mail.