1/4"-20 Plain Finish 316 Stainless Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1369943| Mfr #: 1WU39

$12.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369943 Mfr #: 1WU39
Fastener Thread Direction: Right HandWidth: 7/16"
Item: Jam NutMaterial Grade: 316
Fastener Thread Type: UNCNut Style: Thin Nut
Nut Standards: ASME B18.2.2Fastener Finish: Plain
Dia./Thread Size: 1/4"-20Basic Material: Stainless Steel
System of Measurement: InchWrench Size: 7/16"
Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width 7/16 In., Wrench Size 7/16 In., Nut Height 5/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.