1/4"-28 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1060281| Mfr #: 1WE87

$6.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Nut Style: Thin Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060281 Mfr #: 1WE87
Basic Material: Stainless SteelFastener Finish: Plain
Nut Style: Thin NutWidth: 7/16"
Nut Height: 5/32"Nut Standards: ASME B18.2.2
Dia./Thread Size: 1/4"-28Material Grade: 18-8
System of Measurement: InchItem: Jam Nut
Fastener Thread Direction: Right HandWrench Size: 7/16"
Country of Origin (subject to change): Taiwan

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Fastener Thread Type UNF, Width 7/16 In., Wrench Size 7/16 In., Nut Height 5/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews