KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2"-12 Plain Finish Low Carbon Steel Thin Jam Hex Nut

VALUE BRAND| Zoro #: G2336844| Mfr #: 1XA63

$10.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Wrench Size: 3"
Fastener Thread Type: UNF (Fine)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336844 Mfr #: 1XA63
Width: 3"Wrench Size: 3"
Fastener Thread Type: UNF (Fine)Dia./Thread Size: 2"-12
Nut Standards: ASME B18.2.2Nut Style: Thin Nut
Basic Material: Low Carbon SteelFastener Finish: Plain
Nut Height: 1-1/64"Fastener Thread Direction: Right Hand
Item: Jam NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 2 In.-12, Fastener Thread Type UNF, Width 3 In., Wrench Size 3 In., Nut Height 1-1/64 In., Nut Standards ASME B18.2.2

Reviews