2"-4-1/2 Plain Finish Low Carbon Steel Thin Jam Hex Nut

VALUE BRAND| Zoro #: G1900647| Mfr #: 1XA62

$8.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Jam Nut
Width: 3"
Wrench Size: 3"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1900647 Mfr #: 1XA62
Fastener Finish: PlainFastener Thread Direction: Right Hand
Item: Jam NutNut Style: Thin Nut
Nut Standards: ASME B18.2.2System of Measurement: Inch
Basic Material: Low Carbon SteelWrench Size: 3"
Width: 3"Dia./Thread Size: 2"-4-1/2
Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 2 In.-4-1/2, Fastener Thread Type UNC, Width 3 In., Wrench Size 3 In., Nut Height 1-1/64 In., Nut Standards ASME B18.2.2

Product Reviews