3/4"-10 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G0794044| Mfr #: 1WU19

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0794044 Mfr #: 1WU19
System of Measurement: InchFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Jam Nut
Nut Standards: ASME B18.2.2Nut Style: Thin Nut
Wrench Size: 1-1/8"Width: 1-1/8"
Material Grade: 18-8Dia./Thread Size: 3/4"-10
Basic Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width 1-1/8 In., Wrench Size 1-1/8 In., Nut Height 27/64 In., Nut Standards ASME B18.2.2, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.