KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Plain Finish 316 Stainless Steel Thin Jam Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G0729933| Mfr #: 1WU47

$9.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-1/8"
Wrench Size: 1-1/8"
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729933 Mfr #: 1WU47
Width: 1-1/8"Wrench Size: 1-1/8"
Fastener Thread Type: UNC (Coarse)Material Grade: 316
Dia./Thread Size: 3/4"-10Nut Standards: ASME B18.2.2
Nut Style: Thin NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 27/64"
Fastener Thread Direction: Right HandItem: Jam Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC (Coarse), Width 1-1/8 In., Wrench Size 1-1/8 In., Nut Height 27/64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews