LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/4"-16 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1236015| Mfr #: 1WU21

$9.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jam Nut
Wrench Size: 1-1/8"
Nut Height: 27/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1236015 Mfr #: 1WU21
Item: Jam NutWrench Size: 1-1/8"
Nut Height: 27/64"Fastener Thread Direction: Right Hand
System of Measurement: InchNut Standards: ASME B18.2.2
Basic Material: Stainless SteelMaterial Grade: 18-8
Width: 1-1/8"Fastener Finish: Plain
Dia./Thread Size: 3/4"-16Nut Style: Thin Nut
Country of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-16, Fastener Thread Type UNF, Width 1-1/8 In., Wrench Size 1-1/8 In., Nut Height 27/64 In., Nut Standards ASME B18.2.2, Package Quantity 10

Reviews