3/8"-16 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1306724| Mfr #: 194430

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306724 Mfr #: 194430
Fastener Finish: PlainSystem of Measurement: Inch
Nut Style: Thin NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Jam Nut
Material Grade: 18-8Dia./Thread Size: 3/8"-16
Basic Material: Stainless SteelWrench Size: 9/16"
Width: 9/16"Fastener Thread Type: UNC
Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width 9/16 In., Wrench Size 9/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.