3/8"-16 Plain Finish 316 Stainless Steel Thin Jam Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1444597| Mfr #: 1WU43

$12.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9/16"
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444597 Mfr #: 1WU43
Width: 9/16"Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Nut Style: Thin Nut
Fastener Thread Type: UNC (Coarse)Nut Height: 7/32"
Basic Material: Stainless SteelWrench Size: 9/16"
Dia./Thread Size: 3/8"-16Item: Jam Nut
Fastener Finish: PlainMaterial Grade: 316
System of Measurement: InchCountry of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width 9/16 In., Wrench Size 9/16 In., Nut Height 7/32 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews