5/16"-18 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2085431| Mfr #: 1WE89

$8.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2085431 Mfr #: 1WE89
Fastener Finish: PlainSystem of Measurement: Inch
Nut Style: Thin NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Jam Nut
Material Grade: 18-8Dia./Thread Size: 5/16"-18
Basic Material: Stainless SteelWrench Size: 1/2"
Width: 1/2"Fastener Thread Type: UNC
Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width 1/2 In., Wrench Size 1/2 In., Nut Height 3/16 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.