5/16"-18 Plain Finish 316 Stainless Steel Thin Jam Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1471041| Mfr #: 1WU41

$7.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471041 Mfr #: 1WU41
Width: 1/2"Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2Nut Style: Thin Nut
Fastener Thread Type: UNC (Coarse)Nut Height: 3/16"
Basic Material: Stainless SteelWrench Size: 1/2"
Dia./Thread Size: 5/16"-18Item: Jam Nut
Fastener Finish: PlainMaterial Grade: 316
System of Measurement: InchCountry of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width 1/2 In., Wrench Size 1/2 In., Nut Height 3/16 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews