5/8"-11 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1527172| Mfr #: 1WU15

$11.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1527172 Mfr #: 1WU15
Fastener Finish: PlainSystem of Measurement: Inch
Nut Style: Thin NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Jam Nut
Material Grade: 18-8Dia./Thread Size: 5/8"-11
Basic Material: Stainless SteelWrench Size: 15/16"
Width: 15/16"Fastener Thread Type: UNC
Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width 15/16 In., Wrench Size 15/16 In., Nut Height 3/8 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.