20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/8"-11 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G1882221| Mfr #: 1JY53

$3.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882221 Mfr #: 1JY53
Basic Material: Low Carbon SteelFastener Finish: Zinc Plated
System of Measurement: InchNut Style: Thin Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Jam NutFastener Thread Type: UNC
Dia./Thread Size: 5/8"-11Wrench Size: 15/16"
Width: 15/16"Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width 15/16 In., Wrench Size 15/16 In., Nut Height 3/8 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.