THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

7/8"-14 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1449655| Mfr #: 1WU25

$8.30 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Fastener Finish: Plain
Nut Style: Thin Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449655 Mfr #: 1WU25
Basic Material: Stainless SteelFastener Finish: Plain
Nut Style: Thin NutWidth: 1-5/16"
Nut Height: 31/64"Nut Standards: ASME B18.2.2
Dia./Thread Size: 7/8"-14Material Grade: 18-8
System of Measurement: InchItem: Jam Nut
Fastener Thread Direction: Right HandWrench Size: 1-5/16"
Country of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-14, Fastener Thread Type UNF, Width 1-5/16 In., Wrench Size 1-5/16 In., Nut Height 31/64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews