JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8"-14 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1529166| Mfr #: 1JY77

$4.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529166 Mfr #: 1JY77
Nut Standards: ASME B18.2.2Nut Style: Thin Nut
System of Measurement: InchBasic Material: Low Carbon Steel
Fastener Thread Direction: Right HandItem: Jam Nut
Fastener Finish: Zinc PlatedDia./Thread Size: 7/8"-14
Wrench Size: 1-5/16"Width: 1-5/16"
Fastener Thread Type: UNFCountry of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-14, Fastener Thread Type UNF, Width 1-5/16 In., Wrench Size 1-5/16 In., Nut Height 31/64 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.