KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8"-9 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G0909343| Mfr #: 1WU23

$19.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1-5/16"
Wrench Size: 1-5/16"
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0909343 Mfr #: 1WU23
Width: 1-5/16"Wrench Size: 1-5/16"
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Dia./Thread Size: 7/8"-9Nut Standards: ASME B18.2.2
Nut Style: Thin NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 31/64"
Fastener Thread Direction: Right HandItem: Jam Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 7/8 In.-9, Fastener Thread Type UNC, Width 1-5/16 In., Wrench Size 1-5/16 In., Nut Height 31/64 In., Nut Standards ASME B18.2.2, Package Quantity 10

Reviews