9/16"-12 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G0327835| Mfr #: 1JY51

$5.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0327835 Mfr #: 1JY51
Basic Material: Low Carbon SteelFastener Finish: Zinc Plated
System of Measurement: InchNut Style: Thin Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Jam NutWrench Size: 7/8"
Width: 7/8"Fastener Thread Type: UNC
Dia./Thread Size: 9/16"-12Country of Origin (subject to change): China

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-12, Fastener Thread Type UNC, Width 7/8 In., Wrench Size 7/8 In., Nut Height 5/16 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.