9/16"-18 Plain Finish 18-8 Stainless Steel Thin Jam Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G2476381| Mfr #: 1WU13

$5.33 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jam Nut
Wrench Size: 7/8"
Nut Height: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476381 Mfr #: 1WU13
Item: Jam NutWrench Size: 7/8"
Nut Height: 5/16"Fastener Thread Direction: Right Hand
System of Measurement: InchNut Standards: ASME B18.2.2
Basic Material: Stainless SteelMaterial Grade: 18-8
Width: 7/8"Fastener Finish: Plain
Dia./Thread Size: 9/16"-18Nut Style: Thin Nut
Country of Origin (subject to change): Taiwan

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-18, Fastener Thread Type UNF, Width 7/8 In., Wrench Size 7/8 In., Nut Height 5/16 In., Nut Standards ASME B18.2.2, Package Quantity 10

Reviews