9/16"-18 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1878554| Mfr #: 1JY71

$6.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Wrench Size: 7/8"
Nut Style: Thin Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878554 Mfr #: 1JY71
Width: 7/8"Wrench Size: 7/8"
Nut Style: Thin NutSystem of Measurement: Inch
Nut Height: 5/16"Fastener Finish: Zinc Plated
Dia./Thread Size: 9/16"-18Basic Material: Low Carbon Steel
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Country of Origin (subject to change): China

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Inch, Basic Material Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 9/16 In.-18, Fastener Thread Type UNF, Width 7/8 In., Wrench Size 7/8 In., Nut Height 5/16 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews