M10-1.50 Class 4 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2008246| Mfr #: 6CB62

$7.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008246 Mfr #: 6CB62
Nut Style: Thin NutItem: Jam Nut
Nut Standards: DIN 439BFastener Thread Type: Metric
Fastener Thread Direction: Right HandSystem of Measurement: Metric
Width: 17.00mmWrench Size: 17mm
Fastener Finish: Zinc PlatedMaterial Grade: Class 4
Dia./Thread Size: M10-1.50Basic Material: Low Carbon Steel
Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Low Carbon Steel, Material Grade Class 4, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M10-1.50, Fastener Thread Type Metric, Width 17.00mm, Wrench Size 17mm, Nut Height 5.00mm, Nut Standards DIN 439B, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.