Jam Nut, M10-1.50, Gr A4, SS, Plain, PK20

VALUE BRAND| Zoro #: G1551051| Mfr #: 6CB53

$10.42 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jam Nut
Width: 17.00mm
Wrench Size: 17mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551051 Mfr #: 6CB53
Item: Jam NutWidth: 17.00mm
Wrench Size: 17mmNut Height: 5.00mm
System of Measurement: MetricBasic Material: Stainless Steel
Dia./Thread Size: M10-1.50Material Grade: A4
Fastener Finish: PlainFastener Thread Direction: Right Hand
Nut Standards: DIN 439BNut Style: Thin Nut
Fastener Thread Type: MetricCountry of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M10-1.50, Fastener Thread Type Metric, Width 17.00mm, Wrench Size 17mm, Nut Height 5.00mm, Nut Standards DIN 439B, Package Quantity 20

Reviews