M12-1.75 Class 4 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G2067712| Mfr #: 6CB63

$5.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067712 Mfr #: 6CB63
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Thin NutNut Standards: DIN 439B
Fastener Thread Direction: Right HandItem: Jam Nut
Width: 19.00mmFastener Finish: Zinc Plated
Material Grade: Class 4Dia./Thread Size: M12-1.75
Basic Material: Low Carbon SteelWrench Size: 19mm
Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Low Carbon Steel, Material Grade Class 4, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.75, Fastener Thread Type Metric, Width 19.00mm, Wrench Size 19mm, Nut Height 6.00mm, Nut Standards DIN 439B, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.