M12-1.75 Plain Finish A2 Stainless Steel Thin Jam Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G1703597| Mfr #: 100484

$5.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703597 Mfr #: 100484
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Thin NutNut Standards: DIN 439B
Fastener Thread Direction: Right HandItem: Jam Nut
Width: 19.00mmMaterial Grade: A2
Dia./Thread Size: M12-1.75Basic Material: Stainless Steel
Wrench Size: 19mmFastener Finish: Plain
Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.75, Fastener Thread Type Metric, Width 19.00mm, Wrench Size 19mm, Nut Height 6.00mm, Nut Standards DIN 439B, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.