KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M12-1.75 Plain Finish A4 Stainless Steel Thin Jam Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G2384907| Mfr #: 6CB54

$9.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 19.00mm
Wrench Size: 19mm
Fastener Thread Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384907 Mfr #: 6CB54
Width: 19.00mmWrench Size: 19mm
Fastener Thread Type: MetricMaterial Grade: A4
Dia./Thread Size: M12-1.75Nut Standards: DIN 439B
Nut Style: Thin NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 6.00mm
Fastener Thread Direction: Right HandItem: Jam Nut
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.75, Fastener Thread Type Metric, Width 19.00mm, Wrench Size 19mm, Nut Height 6.00mm, Nut Standards DIN 439B, Package Quantity 10

Reviews