Shop Alternate Products
This Product is Discontinued
Zoro Select
Jam Nut, M16 x 2mm, Stainless Steel, Plain, 5 PK (Discontinued)
Mfr # 6CB48
Zoro # G0865471
This Product is Discontinued
Key Features
- Thread Size M16 x 2mm
- Material Stainless Steel
- Finish Plain
- System of Measurement Metric
- Thread Type Metric