JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M20-2.50 Plain Finish A2 Stainless Steel Thin Jam Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G0683907| Mfr #: 6CB49

$7.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0683907 Mfr #: 6CB49
Item: Jam NutFastener Thread Direction: Right Hand
Nut Style: Thin NutNut Standards: DIN 439B
System of Measurement: MetricFastener Thread Type: Metric
Width: 30.00mmFastener Finish: Plain
Material Grade: A2Dia./Thread Size: M20-2.50
Basic Material: Stainless SteelWrench Size: 30mm
Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M20-2.50, Fastener Thread Type Metric, Width 30.00mm, Wrench Size 30mm, Nut Height 10.00mm, Nut Standards DIN 439B, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.