M24-3.00 Class 4 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G2387384| Mfr #: 6CB67

$5.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Jam Nut
Width: 36.00mm
Wrench Size: 36mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2387384 Mfr #: 6CB67
Item: Jam NutFastener Thread Type: Metric
System of Measurement: MetricNut Standards: DIN 439B
Fastener Thread Direction: Right HandNut Style: Thin Nut
Width: 36.00mmWrench Size: 36mm
Fastener Finish: Zinc PlatedMaterial Grade: Class 4
Dia./Thread Size: M24-3.00Basic Material: Low Carbon Steel
Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Low Carbon Steel, Material Grade Class 4, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M24-3.00, Fastener Thread Type Metric, Width 36.00mm, Wrench Size 36mm, Nut Height 12.00mm, Nut Standards DIN 439B, Package Quantity 5

Product Reviews