M2.5-0.45 Plain Finish A2 Stainless Steel Thin Jam Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G2041155| Mfr #: 6CB38

$2.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: A2
Fastener Thread Type: Metric
Width: 5.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041155 Mfr #: 6CB38
Material Grade: A2Fastener Thread Type: Metric
Width: 5.00mmWrench Size: 5mm
Nut Style: Thin NutNut Height: 1.60mm
System of Measurement: MetricFastener Finish: Plain
Dia./Thread Size: M2.5-0.45Basic Material: Stainless Steel
Fastener Thread Direction: Right HandNut Standards: DIN 439B
Country of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M2.5-0.45, Fastener Thread Type Metric, Width 5.00mm, Wrench Size 5mm, Nut Height 1.60mm, Nut Standards DIN 439B, Package Quantity 50

Reviews