Jam Nut, M3-0.50, Class 04, ZP, PK100

VALUE BRAND| Zoro #: G1780965| Mfr #: 6CB57

$2.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1780965 Mfr #: 6CB57
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Thin NutNut Standards: DIN 439B
Fastener Thread Direction: Right HandItem: Jam Nut
Width: 5.50mmFastener Finish: Zinc Plated
Material Grade: Class 4Dia./Thread Size: M3-0.50
Basic Material: Low Carbon SteelWrench Size: 5.5mm
Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Low Carbon Steel, Material Grade Class 4, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M3-0.50, Fastener Thread Type Metric, Width 5.50mm, Wrench Size 5.5mm, Nut Height 1.80mm, Nut Standards DIN 439B, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.