BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M30-3.50 Class 4 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nut

VALUE BRAND| Zoro #: G2128777| Mfr #: 5ZY69

$5.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Low Carbon Steel
Fastener Finish: Zinc Plated
Nut Style: Thin Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128777 Mfr #: 5ZY69
Basic Material: Low Carbon SteelFastener Finish: Zinc Plated
Nut Style: Thin NutWidth: 46.00mm
Fastener Thread Type: MetricNut Height: 15.00mm
Nut Standards: DIN 439BDia./Thread Size: M30-3.50
Material Grade: Class 4System of Measurement: Metric
Item: Jam NutFastener Thread Direction: Right Hand
Wrench Size: 46mmCountry of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Low Carbon Steel, Material Grade Class 4, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M30-3.50, Fastener Thread Type Metric, Width 46.00mm, Wrench Size 46mm, Nut Height 15.00mm, Nut Standards DIN 439B

Reviews