THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

M4-0.70 Plain Finish A2 Stainless Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1693422| Mfr #: 6CB41

$3.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: A2
Fastener Thread Type: Metric
Width: 7.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693422 Mfr #: 6CB41
Material Grade: A2Fastener Thread Type: Metric
Width: 7.00mmWrench Size: 7mm
Nut Style: Thin NutNut Height: 2.20mm
System of Measurement: MetricFastener Finish: Plain
Dia./Thread Size: M4-0.70Basic Material: Stainless Steel
Fastener Thread Direction: Right HandNut Standards: DIN 439B
Country of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M4-0.70, Fastener Thread Type Metric, Width 7.00mm, Wrench Size 7mm, Nut Height 2.20mm, Nut Standards DIN 439B, Package Quantity 100

Reviews