20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M5-0.80 Class 4 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2184637| Mfr #: 6CB59

$2.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2184637 Mfr #: 6CB59
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Thin NutNut Standards: DIN 439B
Fastener Thread Direction: Right HandItem: Jam Nut
Width: 8.00mmFastener Finish: Zinc Plated
Material Grade: Class 4Dia./Thread Size: M5-0.80
Basic Material: Low Carbon SteelWrench Size: 8mm
Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Low Carbon Steel, Material Grade Class 4, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M5-0.80, Fastener Thread Type Metric, Width 8.00mm, Wrench Size 8mm, Nut Height 2.70mm, Nut Standards DIN 439B, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.