JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M5-0.80 Plain Finish A2 Stainless Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2477964| Mfr #: 6CB42

$3.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477964 Mfr #: 6CB42
Nut Style: Thin NutSystem of Measurement: Metric
Nut Standards: DIN 439BFastener Thread Direction: Right Hand
Fastener Thread Type: MetricItem: Jam Nut
Width: 8.00mmWrench Size: 8mm
Fastener Finish: PlainMaterial Grade: A2
Dia./Thread Size: M5-0.80Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M5-0.80, Fastener Thread Type Metric, Width 8.00mm, Wrench Size 8mm, Nut Height 2.70mm, Nut Standards DIN 439B, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.