KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.00 Plain Finish A4 Stainless Steel Thin Jam Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1015734| Mfr #: 6CB51

$8.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10.00mm
Wrench Size: 10mm
Fastener Thread Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015734 Mfr #: 6CB51
Width: 10.00mmWrench Size: 10mm
Fastener Thread Type: MetricMaterial Grade: A4
Dia./Thread Size: M6-1.00Nut Standards: DIN 439B
Nut Style: Thin NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 3.20mm
Fastener Thread Direction: Right HandItem: Jam Nut
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type Metric, Width 10.00mm, Wrench Size 10mm, Nut Height 3.20mm, Nut Standards DIN 439B, Package Quantity 50

Reviews