M8-1.25 Class 4 Zinc Plated Finish Low Carbon Steel Thin Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0485107| Mfr #: 6CB61

$3.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0485107 Mfr #: 6CB61
System of Measurement: MetricFastener Thread Type: Metric
Nut Style: Thin NutNut Standards: DIN 439B
Fastener Thread Direction: Right HandItem: Jam Nut
Width: 13.00mmFastener Finish: Zinc Plated
Material Grade: Class 4Dia./Thread Size: M8-1.25
Basic Material: Low Carbon SteelWrench Size: 13mm
Country of Origin (subject to change): Multiple

Product Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Low Carbon Steel, Material Grade Class 4, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Width 13.00mm, Wrench Size 13mm, Nut Height 4.00mm, Nut Standards DIN 439B, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.