Jam Nut, M8-1.25, Gr A4, SS, Plain, PK50

VALUE BRAND| Zoro #: G2457043| Mfr #: 6CB52

$11.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jam Nut
Width: 13.00mm
Wrench Size: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457043 Mfr #: 6CB52
Item: Jam NutWidth: 13.00mm
Wrench Size: 13mmNut Height: 4.00mm
System of Measurement: MetricBasic Material: Stainless Steel
Dia./Thread Size: M8-1.25Material Grade: A4
Fastener Finish: PlainFastener Thread Direction: Right Hand
Nut Standards: DIN 439BNut Style: Thin Nut
Fastener Thread Type: MetricCountry of Origin (subject to change): Multiple

Description

Jam Nut, Nut Style Thin Nut, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type Metric, Width 13.00mm, Wrench Size 13mm, Nut Height 4.00mm, Nut Standards DIN 439B, Package Quantity 50

Reviews